DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Soldering Tip, Screwdriver, 1.125 In

AMERICAN BEAUTY| Zoro #: G1866925| Mfr #: 46S

$101.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Screwdriver
Size: 1-1/8"
For Use With: 5ZGU9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1866925 Mfr #: 46S
Type: ScrewdriverSize: 1-1/8"
For Use With: 5ZGU9Item: Soldering Tip
Country of Origin (subject to change): China

Description

Soldering Tip, Screwdriver, Size 1.125 In, Tip Size (In.) 5.9, For Use With G0418284, Package Quantity 1

Reviews