Standard Tweezer Style Handpiece

AMERICAN BEAUTY| Zoro #: G0947572| Mfr #: 105127

$219.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Characteristics: Copper-Coated, Stainless Steel Electrodes Can Be Easily Bent, Allowing The User to Customize the Handpiece to Their Specific Application
For Use With: 5ZHC4, 5ZHC6
Standards: CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0947572 Mfr #: 105127
Characteristics: Copper-Coated, Stainless Steel Electrodes Can Be Easily Bent, Allowing The User to Customize the Handpiece to Their Specific ApplicationFor Use With: 5ZHC4, 5ZHC6
Standards: CEItem: Standard Tweezer Style Handpiece
Country of Origin (subject to change): United States

Description

Standard Tweezer Style Handpiece, Copper-Coated, Stainless Steel Electrodes Can Be Easily Bent, Allowing The User to Customize the Handpiece to Their Specific Application, For Use With G0982852, G2953501, Standards CE, Package Quantity 1

Reviews