American Beauty Tools
Thermostat for 5ZHE9 and 5ZHF0
- Zoro #: G1202092
- Mfr #: 8055
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Replacement Thermostat
- Application: Replacement Thermostat For Solder Pots 5ZHE9 and 5ZHF0
- For Use With: 5ZHE9, 5ZHF0
- Characteristics: Bi-Metal Design Allows For Control of Heat Via The Expansion and Contraction of Metals at Differring Rates.
- Overall Length: 3 in
- Overall Height: 4.125 in
- Compatible Manufacturer Model Number: 5ZHE9, 5ZHF0
- Overall Width: 2.5 in
$37.05
Ships from United States
Subtotal: $37.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
American Beauty Tools #8055 Specifications
- Zoro #: G1202092
- Mfr #: 8055
- Item: Replacement Thermostat
- Application: Replacement Thermostat For Solder Pots 5ZHE9 and 5ZHF0
- For Use With: 5ZHE9, 5ZHF0
- Characteristics: Bi-Metal Design Allows For Control of Heat Via The Expansion and Contraction of Metals at Differring Rates.
- Overall Length: 3 in
- Overall Height: 4.125 in
- Compatible Manufacturer Model Number: 5ZHE9, 5ZHF0
- Overall Width: 2.5 in
- Compatible Station: 5ZHE9, 5ZHF0
- Product Type: Thermostat
- Country of Origin (subject to change): United States
Description
Replacement Thermostat, Product Type Thermostat, Material Bi-Metal, Compatible Manufacturer Model Number 5ZHE9, 5ZHF0, Overall Length 3 in, Overall Width 2.5 in, Overall Height 4.125 in, Standards RoHS, WEEE
Reviews of American Beauty Tools #8055
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AMERICAN BEAUTY TOOLS Ergo Soldering Iron, 150w, 1010F 3138E-150
- AMERICAN BEAUTY TOOLS Resistance Soldering Power Unit, 1800w 105C1
- AMERICAN BEAUTY TOOLS Electrodes, Tweezer-, PK6 10594
- AMERICAN BEAUTY TOOLS Replacement Sponge, PK6 481S
- AMERICAN BEAUTY TOOLS Ergo Soldering Iron, 75w, 930F 3125E-75
- AMERICAN BEAUTY TOOLS Desoldering Bulb, 3.5in L, Red SS-8
- AMERICAN BEAUTY TOOLS Solder Pot, 3 lb., Prefilled PF-600
- WELLER Heater Uses Threadon 45 Watt 900F T362
- TECHSPRAY Anti-Static Hand Lotion 1702-8FP
- APEX TOOL GROUP TIP GUN w/NUTS - WELLER WEL7135N
- HAKKO Nozzle, Round, 1.3mm x 3.0mm Size N50B-05
- American Beauty Tools Soldering Accessories