Tweezer-Style Soldering System, 1100w

AMERICAN BEAUTY| Zoro #: G0982852| Mfr #: 105L7

$999.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: 23 Settings, Light-Weight, Palm-Sized, Copper-Coated, Stainless Steel Electrodes Footswitch Permits Hands-Free Activation of Power
Standards: CE
Tip Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0982852 Mfr #: 105L7
Features: 23 Settings, Light-Weight, Palm-Sized, Copper-Coated, Stainless Steel Electrodes Footswitch Permits Hands-Free Activation of PowerStandards: CE
Tip Size: 1/8"Voltage: 110 to 120VAC
Watts: 1100Item: Tweezer-Style Soldering System
Tip: Copper Coated Stainless SteelCountry of Origin (subject to change): United States

Description

Tweezer-Style Soldering System, 1100 Watts, Voltage 110-120 VAC, 23 Settings, Light-Weight, Palm-Sized, Copper-Coated, Stainless Steel Electrodes Footswitch Permits Hands-Free Activation of Power, Copper Coated Stainless Steel Tip, Tip Size 1/8, CE

Reviews