DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Tweezer-Style Soldering System, 1800w

AMERICAN BEAUTY| Zoro #: G2021573| Mfr #: 105K5

$1102.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 110 to 120VAC
Standards: CE
Tip Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2021573 Mfr #: 105K5
Voltage: 110 to 120VACStandards: CE
Tip Size: 1/8"Features: 23 Settings, Carbon Block Electrodes Can Be Easily Notched/Shaped, Footswitch Permits Hands-Free Activation of Power
Tip: Copper Coated Stainless SteelWatts: 1800
Item: Tweezer-Style Soldering SystemCountry of Origin (subject to change): United States

Description

Tweezer-Style Soldering System, 1800 Watts, Voltage 110-120 VAC, 23 Settings, Carbon Block Electrodes Can Be Easily Notched/Shaped, Footswitch Permits Hands-Free Activation of Power, Copper Coated Stainless Steel Tip, Tip Size 1/8, CE

Reviews