SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tweezer-Style Soldering System, 250w

AMERICAN BEAUTY| Zoro #: G1098641| Mfr #: 10502

$592.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Tweezer-Style Soldering SystemVoltage: 110 to 120VACTip Size: 5/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1098641 Mfr #: 10502
Item: Tweezer-Style Soldering SystemVoltage: 110 to 120VAC
Tip Size: 5/64"Standards: CE
Watts: 250Tip: Copper Coated Stainless Steel
Features: Infinitely Variable, Light-Weight, Palm-Sized, Copper-Coated, Stainless Steel Electrodes Footswitch Permits Hands-Free Activation of PowerCountry of Origin (subject to change): United States

Description

Tweezer-Style Soldering System, 250 Watts, Voltage 110-120 VAC, Infinitely Variable, Light-Weight, Palm-Sized, Copper-Coated, Stainless Steel Electrodes Footswitch Permits Hands-Free Activation of Power, Copper Coated Stainless Steel Tip, Tip Size 5/64, CE

Reviews