American Biotech Supply
Refrigerator, Undercounter, 5 cu. ft., 2A
Mfr # ABT-HC-UCFS-0504W
Zoro # G5419465
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$964.99
Key Features
- Application - Laboratory Refrigerator/Freezer General Purpose
- Laboratory Refrigerator/Freezer Style Undercounter
- Refrigerator Capacity (Cu.-Ft.) 5 cu ft
- Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees
- Overall Height 31-1/2 in
Explore More Products
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4 cu. ft., 2A ABT-HC-UCFS-0420W
- AMERICAN BIOTECH SUPPLY Temperature Controlled Room, 21.25" H CRT-ABT-HC-UCFS-0104G
- AMERICAN BIOTECH SUPPLY Freezer, Explosion Proof Application ABT-HC-EFP-20
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A ABT-HC-UCBI-0404G-ADA-LH
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A PH-ABT-HC-UCBI-0404G-ADA
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 49 cu. ft., 7A ABT-HC-LS-49
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 30 cu. ft., 6A ABT-ERS-30
- AMERICAN BIOTECH SUPPLY Refrigerator, Solid Door, 23 cu. ft., 6A PH-ABT-HC-23S
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 23 cu. ft., 6A ABT-HC-SLS-23
- ACCUCOLD 20" Wide Built-In Pharmacy All-Refrigerator, ADA Compliant ACR45L
- GLOBAL INDUSTRIAL Upright Laboratory Refrigerator, 2 Glass Doors, 31.4 Cu.Ft. 2453704
- American Biotech Supply Laboratory Refrigerators & Freezers