Blast Gate, Cast Aluminum Body, Galvanized Steel Gate, 11 39/64 in W, 13 1/2 in L

  • Mfr # BGPN08

  • Zoro # G1456959


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Width
11 39/64 in
Construction Material
Cast Aluminum Body, Galvanized Steel Gate
Length
13 1/2 in
Voltage
110/120V AC
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGPN08
Zoro #
G1456959
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
11 39/64 in
Length
13 1/2 in
Depth
4 in
Duct Size
8 in
Overall Length
13 1/2 in
Overall Width
11 5/8 in
For Nominal Duct Diameter
8 in
Overall Depth
4 in
Inside Diameter
8 in

Details

Construction Material
Cast Aluminum Body, Galvanized Steel Gate
Voltage
110/120V AC
Item
Blast Gate
Air Input Range (PSI)
80 to 90 psi
Blade Material
Galvanized Steel
Finish
Galvanized
Product Type
Pneumatic Blast Gate
Body Material
Cast Aluminum
Number of Air Cylinders
2
Maximum Operating Pressure
-30 in wc
Minimum Pressure Rating
80 psi
Weight
8.4 lb
Maximum Pressure Rating
2,434 in wc
Nameplate Voltage
110/120V AC
Body Material Fabrication
Cast
Maximum Temperature Rating
300 Degrees F

Description

Blast Gate, For Nominal Duct Diameter 8 in, Body Material Cast Aluminum, Overall Length 13 1/2 in, Product Type Pneumatic Blast Gate, Weight 8.4 lb, Maximum Pressure Rating 2,434 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage 110/120V AC, Number of Air Cylinders 2, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating 80 psi, Overall Depth 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.