Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual Blastgate, Zinc Electroplated Body, Galvanized Steel Gate

  • Zoro #: G1456870
  • Mfr #: BGG04C
$59.99
  • Depth: 4 3/19 in
  • Length: 7 1/2 in
  • Item: Manual Blastgate
See full product details
Orders over $75 ship free.

American Blower Supply #BGG04C Specifications

  • Zoro #: G1456870
  • Mfr #: BGG04C
Depth: 4 3/19 in Length: 7 1/2 in
Item: Manual Blastgate Duct Size: 4 in
Width: 16 in Construction Material: Zinc Electroplated Body, Galvanized Steel Gate
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Manual Blastgate, Duct Size 4 in, Length 7 1/2 in, Width 16 in, Depth 4 3/19 in, Construction Material Zinc Electroplated Body, Galvanized Steel Gate

Reviews of American Blower Supply #BGG04C