American Built Pro
Storage Tote, 13 in L, 13 in W, 7 in H, Black, Styrene
Mfr # 1313 P6
Zoro # G008283334
product price: $28.95
/pk 6, $4.83/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 in
- Overall Length 13 in
- Overall Width 13 in
- Material Styrene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand American Built Pro
- MFR # 1313 P6
- Zoro # G008283334
- UPC # 810112320176
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 7 in |
Overall Length | 13 in |
Overall Width | 13 in |
Details
Material | Styrene |
Color | Black |
Item | Storage Tote |
Description
Allaround utility tub box for recess and cementing needsStandard consumable for plumbers and construction teamsMade of HIPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFG TRAY Stackable Storage Container, 10 gal, 25-3/4 in L, 15-3/4 in W, 7-1/4 in H, White (814308 WHITE)
- GLOBAL INDUSTRIAL Full Height Storage Cabinet, 78 in H, 36 in W, Gray (316059)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 18"D x 6 1/2"H (BKTM02X18X06EBHWH)
- TENNSCO Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-962496MED GR)
- AMERICAN BUILT PRO Storage Tote, 26 in L, 20 in W, 7 in H, Gray, High-Density Polyethylene (HDPE) (T2620 P1)
- AMERICAN BUILT PRO Storage Tote, 13 in L, 13 in W, 7 in H, Black, Styrene (1313 P3)
- AMERICAN BUILT PRO Storage Tote, 12 in L, 8 in W, 6 in H, Black, Styrene (1410 P6)
- AMERICAN BUILT PRO Storage Tote, 12 in L, 8 in W, 6 in H, Black, Styrene (1410 P3)
- AMERICAN BUILT PRO Storage Tote, 13 in L, 13 in W, 7 in H, Black, Styrene (1313 P12)
- DURABILT Stackable Storage Tote W/ Lid, 22 gal, 23-3/4 in L, 18 in W, 17-1/4 in H, Black, Yellow, Gray (8520GRBKYL.08)
- STERILITE Stackable Storage Tote W/ Lid, 30 gal, 30-1/2 in L, 20-1/4 in W, 17-1/8 in H, Blue, Polypropylene (17367406)
- DURABILT Stackable Storage Tote W/ Lid, 15 gal, 26 in L, 17-3/4 in W, 12-1/4 in H, Black, Yellow (4415GRBKYL.06)