Absorbent Boom, 9 gal., 15 In. L, PK4

AMERICAN ENGINEERED FABRICS| Zoro #: G0710202| Mfr #: GN-A-BB

$159.38 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0710202 Mfr #: GN-A-BB
Diameter: 8"Standards: Use for LEED Credits
Item: Absorbent BoomLength: 1 ft. 3"
Color: GreenFluids Absorbed: Universal
Volume Absorbed Per Pkg.: 9 gal.Item: Absorbent Boom
Length: 1 ft. 3"Country of Origin (subject to change): Unknown

Product Description

Absorbent Boom, Fluids Absorbed Universal, Diameter 8 In., Length 1 ft. 3 In., Volume Absorbed Per Pkg. 9 gal., Green, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.