Pentair Insurice Single PF 10" 9293301 Comparable Water Filters, 3PK

  • Mfr # AFC-EPH-300-12000SK-3p-6846

  • Zoro # G506025375


product price:  $175.99
/pk 3, $58.66/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFC-EPH-300-12000SK-3p-6846
Zoro #
G506025375
UPC #
3703274142724
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
12

Description

Performance:

Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.

Compatible with:

  • AquaPure 5584408
  • AquaPure 55844-08
  • BevGuard BGE-1200S
  • BevGuard BGE-3200S
  • BevGuard BGE-3300
  • BevGuard BGE-3300S
  • Cuno CFS9110-S
  • Cuno CFS9112EL-S
  • Cuno CFS9112-S
  • Cuno CFS9812X-S
  • EcoLab 93202401
  • EcoLab 9320-2401
  • EcoLab 93202404
  • EcoLab 9320-2404
  • EcoLab 93202405
  • EcoLab 9320-2405
  • EcoLab 93202411
  • EcoLab 9320-2411
  • EcoLab ECO-MC
  • EverPure 2FC-S
  • EverPure 2H-L
  • EverPure 2K-Plus
  • EverPure 4FC
  • EverPure 4FC5
  • EverPure 4FC5-S
  • EverPure 4FC-S
  • EverPure 4H-L
  • EverPure 7CB5
  • EverPure 7CB5-S
  • EverPure 7FC
  • EverPure 7FC5
  • EverPure 7FC-S
  • EverPure 961255
  • EverPure AC2
  • EverPure BH2
  • EverPure EV9259-41
  • EverPure EV927072
  • EverPure EV9270-72
  • EverPure EV927222
  • EverPure EV9272-22
  • EverPure EV927223
  • EverPure EV9272-23
  • EverPure EV927224
  • EverPure EV9272-24
  • EverPure EV9275-60
  • EverPure EV927891

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.