American Fire Glass

1/2 in Copper Luster Cubes, 10 Lb Bag


product price: $48.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 1/2"
  • Type Luster
  • Gas Type Natural Gas or Propane
  • Style Luster
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1/2"

Details

Color Copper
Type Luster
Gas Type Natural Gas or Propane
Style Luster

Description

#1 brand of Fireglass since 2004 American Fire glass' 1/2" Cube Luster finish fire glass is manufactured tempered glass and is guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.