American Forge And Foundry

Heavy-Duty Tear-Down Table


product price: $691.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Depth 31"
  • Shipping Height 41.7"
  • Shipping Weight 143lbs
  • Number of Shelves 1
  • Number of Drawers 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 31"
Shipping Height 41.7"
Caster Dia. 4"

Details

Shipping Weight 143lbs
Number of Shelves 1
Number of Drawers 1
Number of Casters 4
Shelf Capacity 225 lb

Description

Tear-down table equipped with a drainage system that helps control messes when working on engines and other automotive components. Made with a spacious work surface and all-steel construction, this table can easily handle loads up to 1,100 lbs while the professional-grade swivel casters let you move the table into perfect position to get the job done.


  • •Heavy-duty rolled edge all-steel construction will support loads up to 1,100 lbs
  • •Features a spacious and rugged steel work surface for work on projects of all sizes
  • •Sloping surface with drain hole allows convenient fluid drainage into a removable basin
  • •Reinforced steel top with 1⁄2” lip prevents small parts from rolling off during transport
  • •Lockable drawer on ball bearing slides securely stores tools between uses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.