American Forge & Foundry

3 L. Axle Oil Drain Pan for Wheels from 13.75" ID and Larger


$17.99
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Length 12.5 In
  • Width 6 In
  • Height (In.) 9.5 In
  • Color Black
  • Material of Construction Polypropylene
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us