American Forge & Foundry
Clutch And Flywheel Handler, 300 lb
Mfr # 3700
Zoro # G7321279
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$780.99
Key Features
- Lifting Capacity 500 LBS
- Color Red
- Material High Strength Steel
- Length 41 In
- Height 25 In
Explore More Products
- AMERICAN FORGE & FOUNDRY Adjustable Floor Transmission Jack, Low Profile Lift, 450 Lb. Capacity 3160
- AMERICAN FORGE & FOUNDRY 2,000 Lb. Telescopic Air Assist Transmission Jack, Adjustable Saddle 3102A
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,000 lb, Hydraulic 3171A
- AMERICAN FORGE & FOUNDRY Transmission Jack, Hydraulic, 2,000 lb 3102A
- AMERICAN FORGE & FOUNDRY Transmission Jack, 450 lb, Hydraulic 3160
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,100 lb, Hydraulic 3052
- AMERICAN FORGE & FOUNDRY Telescopic Transmission Jack, 1/2 Ton (1,000 Lb.) Capacity 2158
- AMERICAN FORGE & FOUNDRY Transmission Jack, 3,000 lb, Hydraulic 3179A
- AMERICAN FORGE & FOUNDRY 3,000 LBS Capacity Low Profile Transmission Jack 3179A
- AMERICAN FORGE & FOUNDRY 1,100 Lb. Telescopic Manual Transmission Jack 3052A
- OTC Power Train Lift, 54 in. L, 1500 lb. 5285
- American Forge & Foundry Jacks