American Forge & Foundry
Air/Hydraulc Axle Jack, 2 Stage, 80/50tons
Mfr # 549SD
Zoro # G7321723
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,219.99
Key Features
- Application Heavy-Duty Trucking, Agricultural, Construction, Military, Aircraft
- Features Integral Descent Metering Valve
- Includes (2) Extensions: 3", 1-3/4"; Saddle Adapter
- Lifting Capacity 80/50 Tons
- Type Two Stage Air/Hydraulic Axle Jack
Explore More Products
- AMERICAN FORGE & FOUNDRY Open Body Air/Hydraulic Foot Pump, 10tons 805
- AMERICAN FORGE & FOUNDRY Auto Jacks 548SD
- AMERICAN FORGE & FOUNDRY Hvy Duty Flr Jack, 2pcs Handle, 3-1/2tons 352SS
- AMERICAN FORGE & FOUNDRY Floor Press, 20 tons 820A
- AMERICAN FORGE & FOUNDRY Auto Jacks 202LCJ
- AMERICAN FORGE & FOUNDRY Auto Jacks 350SS
- AMERICAN FORGE & FOUNDRY Low Profile Steel Drain W/Pump, 15 gal. 8877
- AMERICAN FORGE & FOUNDRY Long-Reach, Air Lift, 5-1/2 tons 3596
- AMERICAN FORGE & FOUNDRY Auto Jacks 545SD
- UNITED SCIENTIFIC Lab Jack, Base 12" L x 12" W, 19.75"Max. H LBJK12
- KEYSCO TOOLS Jack Friction Rod, 55" 77045
- American Forge & Foundry Floor Jacks