American Forge & Foundry
Steel Construction High-Pressure Grease Pump, 3,500 PSI
- Zoro #: G9476727
- Mfr #: 8039
Hover or click to zoom Tap to zoom
$312.00
Subtotal: $312.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
American Forge & Foundry #8039 Specifications
- Zoro #: G9476727
- Mfr #: 8039
- UPC #: 874015001860
- Country of Origin (subject to change): India
Description
This durable, high performance grease pump features a heavy duty aluminum head and pumping chamber. The steel construction fits 5-gallon (25-50 lb.) pails. The 48 In. high-pressure flexible hose has a steel extension and a four-jaw coupler are resilient under high pressure. To precisely apply lubrication, this grease pump is used for clean, high-pressure volume greasing of cars, trucks, equipment or machinery. Established in 1963, American Forge & Foundry (AFF) has provided value through our selection of highest-quality, "forge tough" heavy-duty and automotive service equipment. From our extensive inventory of parts to the hundreds of service depots available nationwide our experienced team is committed to ensuring that the AFF brand stands for durability, safety, and customer care.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of American Forge & Foundry #8039
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AMERICAN FORGE & FOUNDRY Grease Gun Holder with Snap-Action Clamp for Easy Storage 8031
- AMERICAN FORGE & FOUNDRY Quick Disconnect Lube Adapter for Hand-Operated Grease Guns 8024
- AMERICAN FORGE & FOUNDRY Fine-Point Needle Adapter for Hand-Operated Grease Guns 8091
- AMERICAN FORGE & FOUNDRY Recessed Lube Quick Adapter, For Hand-Operated Grease Guns 8025
- AMERICAN FORGE & FOUNDRY Heavy Duty Steel 360 Degree Z Swivel 8687
- AMERICAN FORGE & FOUNDRY 90 Degree Quick Disconnect Lube Adapter with Locking Sleeve 8021
- LIGHT HOUSE BEAUTY Narrow Needle Nose Dispenser LI385368
- MATRIX MANAGEMENT Prolube 43972 Grease Fitting Set, SAE, 80-piece 43972
- WILMAR / PERFORMANCE TOOL Grease Injector Needle W54213
- WESTWARD Booster Valve with Pressure Relief 2CAN6
- LINCOLN Elbow, 90, 1/8-27PTF SAE Short x 1/8-27N L44701
- American Forge & Foundry Grease Gun Accessories