BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Automatic Latch with Strike, Steel

AMERICAN GARAGE DOOR| Zoro #: G0532621| Mfr #: AL3103

$5.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth (In.): 2Material: SteelFinish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0532621 Mfr #: AL3103
Depth (In.): 2Material: Steel
Finish: zincItem: Automatic Latch with Strike
Width (In.): 2Height (In.): 3-5/8
Country of Origin (subject to change): China

Description

Automatic Latch with Strike, Steel, Zinc Finish, Height (In.) 3-5/8, Width (In.) 2, Depth (In.) 2

Reviews