DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Bottom Lift and Roller Bracket, PK2

AMERICAN GARAGE DOOR| Zoro #: G2464244| Mfr #: HB138

$16.45 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Bottom Bracket, 1-3/8" Door, Headed Pin
Item: Bottom Lift and Roller Bracket
For Use With: 1-3/8 to 2" Doors and 2" Track
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2464244 Mfr #: HB138
Type: Bottom Bracket, 1-3/8" Door, Headed PinItem: Bottom Lift and Roller Bracket
For Use With: 1-3/8 to 2" Doors and 2" TrackPackage Quantity: 2
Construction: SteelFinish: zinc plated
Material: steelCountry of Origin (subject to change): United States

Description

Bottom Lift and Roller Bracket, Bottom Bracket, 1 3/8 In. Door, Headed Pin, Material Steel, Zinc Plated Finish, Construction Steel, For Use With 1-3/8 to 2 In. Doors and 2 In. Track, Package Quantity 2

Reviews