KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bottom Lift and Roller Bracket, PK2

AMERICAN GARAGE DOOR| Zoro #: G2009831| Mfr #: HB2U

$61.12 /pk

This item ships free. Details.Standard ground shipping.
Details:
Construction: Steel
Item: Bottom Lift and Roller Bracket, Clevis Pin
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2009831 Mfr #: HB2U
Construction: SteelItem: Bottom Lift and Roller Bracket, Clevis Pin
Material: steelPackage Quantity: 2
For Use With: 2" Doors and 2" TrackFinish: zinc plated
Type: Bottom Bracket, 2" Door, 2/3" TrackCountry of Origin (subject to change): United States

Description

Bottom Lift and Roller Bracket, Clevis Pin, Steel, Zinc Plated Finish, For Use With 2 In Doors and 2/3 In Thick Tracks, Package Quantity 2

Reviews