SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bottom Lift and Roller Bracket, PK2

AMERICAN GARAGE DOOR| Zoro #: G2355683| Mfr #: HBS2U

$120.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: 304 Stainless steelFor Use With: 2 or 3" TrackPackage Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355683 Mfr #: HBS2U
Material: 304 Stainless steelFor Use With: 2 or 3" Track
Package Quantity: 2Item: Bottom Lift and Roller Bracket
Type: Bottom Bracket, 2" Door, 2/3" TrackCountry of Origin (subject to change): United States

Description

Bottom Lift and Roller Bracket, Stainless Steel, Package Quantity 2

Reviews