Cable Pulley, 3 In., PK2

AMERICAN GARAGE DOOR| Zoro #: G0473961| Mfr #: SP300

$6.37 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Steel
Type: Cable Pulley
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0473961 Mfr #: SP300
Construction: SteelType: Cable Pulley
Material: steelMax. Weight (Lb.): 200
Finish: GalvanizedItem: Pulleys
Package Quantity: 2Length (In.): 3
Country of Origin (subject to change): China

Description

Pulleys, Cable Pulley, Max. Weight (Lb.) 200, Material Steel, Galvanized Finish, Length (In.) 3, Construction Steel, Package Quantity 2

Reviews