American Garage Door Supply
Cable Pulley, 4 In., PK2
Mfr # SP400
Zoro # G0559072
$54.41
41% off
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Steel
- Height (In.) 4 3/8 in
- Length (In.) 4 in
- Width (In.) 29/64 in
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 In., Dia. 2 In., PK10 RN2147
- AMERICAN GARAGE DOOR SUPPLY Bottom Lift and Roller Bracket, PK2 HBB100
- AMERICAN GARAGE DOOR SUPPLY Automatic Latch with Strike, Steel AL3103
- AMERICAN GARAGE DOOR SUPPLY Cable Pulley, 3 In., PK2 SP300
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 104 In., PK2 CAG18-104-NT
- AMERICAN GARAGE DOOR SUPPLY Leaf Bumper With Brackets, PK2 SL100
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 1/2 In., Dia. 3 In., PK4 RMSP3197
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 1/2 In., Dia. 3 In., PK4 RMS3147
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 1/2 In., Dia. 2 In., PK4 RMSBL2197
- AMERICAN GARAGE DOOR SUPPLY Shaft Support Bracket, Galvanized Steel B1-BS100
- DURA-LIFT Sealed Box Truck Rollers 2" Nylon 6200ZZ Bearing 2" Triple-Coated Stem (12-Pack) DLBR2
- American Garage Door Supply Garage Door Brackets