KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Coupler, 1 In.

AMERICAN GARAGE DOOR| Zoro #: G1097092| Mfr #: CP-100C

$82.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Construction: Steel
Item: Counterbalance Hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1097092 Mfr #: CP-100C
Package Quantity: 1Construction: Steel
Item: Counterbalance HardwareMaterial: steel
Length (In.): 1Width (In.): 3
Height (In.): 4-1/4Finish: Powder Coated
Type: Coated CouplerCountry of Origin (subject to change): China

Description

Coated Coupler, Steel, Powder Coat Finish, Length 1 In.

Reviews