DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Commercial Drum, 4 In Coated, Keyed, PK2

AMERICAN GARAGE DOOR| Zoro #: G1380206| Mfr #: 400-12SC

$77.34 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Light Commercial Drum, Specialty Coated, Keyed
Max. Weight (Lb.): 750
Finish: Powder Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380206 Mfr #: 400-12SC
Type: Light Commercial Drum, Specialty Coated, KeyedMax. Weight (Lb.): 750
Finish: Powder CoatedOutside Dia.: 4
Item: DrumsPackage Quantity: 2
Material: Cast aluminumCountry of Origin (subject to change): China

Description

Light Commercial Drum, 4 In Coated, Keyed, Cast Aluminum, Powder Coat Finish, Package Quantity 2

Reviews