KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Commercial Drum, 5 1/4 In Keyed, PK2

AMERICAN GARAGE DOOR| Zoro #: G0524255| Mfr #: 5250-18S

$70.88 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Commercial Drum, Keyed
Material: Cast aluminum
Max. Weight (Lb.): 1000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0524255 Mfr #: 5250-18S
Type: Commercial Drum, KeyedMaterial: Cast aluminum
Max. Weight (Lb.): 1000Outside Dia.: 5-1/4
Item: DrumsPackage Quantity: 2
Country of Origin (subject to change): China

Description

Commercial Drum, 5 1/4 In Keyed, Cast Aluminum, Package Quantity 2

Reviews