American Garage Door Supply
Door Roller, 4 1/2 In., Dia. 2 In., PK4
Mfr # R2147
Zoro # G1325965
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mill
- For Use With 2 in Track
- Material Steel
- Type Short Stem
- Length (In.) 4-3/4"
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 1/2 In., Dia. 3 In., PK4 RMS3197
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 1/2 In., Dia. 2 In., PK4 RMS2147
- AMERICAN GARAGE DOOR SUPPLY Automatic Latch with Strike, Steel AL3103
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 In., Dia. 2 In., PK10 RP2147
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 In., Dia. 2-3/4 In., PK4 RMSBL3147
- AMERICAN GARAGE DOOR SUPPLY Cable Pulley, 3 In., PK2 SP300
- AMERICAN GARAGE DOOR SUPPLY Shaft Support Bracket, Stainless Steel PBSS-BS100S
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 1/2 In., Dia. 3 In., PK4 RMS3147
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 1/2 In., Dia. 2 In., PK4 RMSBL2197
- AMERICAN GARAGE DOOR SUPPLY Adj Bracket Operator Reinforcement ARBZS-1824
- DURA-LIFT Sealed Box Truck Rollers 1" Steel 608ZZ Bearing 2" Steel Stem (12-Pack) DLBR1S
- American Garage Door Supply Garage Door Brackets