KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Roller, 4 1/2 In., Dia. 2 In., PK4

AMERICAN GARAGE DOOR| Zoro #: G2228703| Mfr #: RMS2147

$84.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Shaft Length: 4-1/2"
Type: Short Stem
Item: Garage Door Roller
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2228703 Mfr #: RMS2147
Shaft Length: 4-1/2"Type: Short Stem
Item: Garage Door RollerFor Use With: 2" Track
Package Quantity: 4Construction: Stainless Steel With UHMW Polyethylene Tire, For Harsh Conditions
Number of Wheels: 1Roller Width/Dia. (In.): 2
Material: Stainless SteelBearings: Precision Chrome Steel, Sealed
Country of Origin (subject to change): United States

Description

Garage Door Roller, Short Stem, Length 4 1/2 In., Dia. 2 In., Sealed Bearings, Number of Wheels 1, For Use With 2 In Track, Package Quantity 4

Reviews