Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Door Roller, 4 1/2 In., Dia. 3 In., PK4

AMERICAN GARAGE DOOR | Zoro #: G0920315 | Mfr #: RMS3147

$ 103.55 /pk

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

American Garage Door #RMS3147 Specifications

Zoro #: G0920315 Mfr #: RMS3147
Shaft Length: 4-1/2" Item: Garage Door Roller
Roller Width/Dia. (In.): 3 Type: Short Stem
Material: Stainless Steel Bearings: Precision Chrome Steel, Sealed
Construction: Stainless Steel With UHMW Polyethylene Tire, For Harsh Conditions Number of Wheels: 1
Package Quantity: 4 Country of Origin (subject to change): United States

Description

Garage Door Roller, Short Stem, Stainless Steel, Shaft Length 4-1/2 In., Roller Width/Dia. (In.) 3, Precision Chrome Steel, Sealed Bearings, Number of Wheels 1, Stainless Steel With UHMW Polyethylene Tire, For Harsh Conditions, Package Quantity 4

Reviews