KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Roller, 4 1/2 In., Dia. 3 In., PK4

AMERICAN GARAGE DOOR| Zoro #: G2357065| Mfr #: RMSP3147

$164.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length: 4-1/2"
Type: Short Stem
Item: Garage Door Roller
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2357065 Mfr #: RMSP3147
Shaft Length: 4-1/2"Type: Short Stem
Item: Garage Door RollerPackage Quantity: 4
Construction: Stainless Steel With UHMW Polyethylene Tire, For Harsh ConditionsNumber of Wheels: 1
Roller Width/Dia. (In.): 3Material: Stainless Steel
Bearings: Stainless Steel SealedCountry of Origin (subject to change): United States

Description

Garage Door Roller, Short Stem, Length 4 1/2 In., Dia. 3 In., Sealed Bearings, Number of Wheels 1, Package Quantity 4

Reviews