KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Roller, 4 In., Dia. 2-3/4 In., PK4

AMERICAN GARAGE DOOR| Zoro #: G0467625| Mfr #: RMSBL3147

$69.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Shaft Length: 4-1/2"
Type: Bearingless
Item: Garage Door Roller
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0467625 Mfr #: RMSBL3147
Shaft Length: 4-1/2"Type: Bearingless
Item: Garage Door RollerWidth (In.): 2-3/4
Package Quantity: 4Construction: Stainless Steel With UHMW Polyethylene Tire, For Harsh Conditions
Number of Wheels: 1Roller Width/Dia. (In.): 3
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Garage Door Roller, Bearingless, Material Stainless Steel, Shaft Length 4-1/2 In., Width (In.) 2-3/4, Roller Width/Dia. (In.) 3, Number of Wheels 1, Construction Stainless Steel With UHMW Polyethylene Tire, For Harsh Conditions, Package Quantity 4

Reviews