KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Roller, 4 In., Dia. 2 In., PK10

AMERICAN GARAGE DOOR| Zoro #: G1268933| Mfr #: RP2147

$23.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Short Stem
Construction: Roller
Finish: zinc plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1268933 Mfr #: RP2147
Type: Short StemConstruction: Roller
Finish: zinc platedNumber of Wheels: 1
Max. Wheel Dia. (In.): 1-3/4Bearings: Steel 10 Ball
Shaft Length: 4"Item: Garage Door Roller
For Use With: 2" TrackPackage Quantity: 10
Roller Width/Dia. (In.): 1-3/4Material: steel
Country of Origin (subject to change): China

Description

Garage Door Roller, Short Stem, Steel, Zinc Plated Finish, Length 4 In., Max. Wheel Dia. 1 7/8 In., Dia. 2 In., Steel Ball Bearings, Number of Wheels 1, For Use With 2 In Track, Package Quantity 10

Reviews