Door Roller, 4 In., Dia. 3 In., PK4

AMERICAN GARAGE DOOR| Zoro #: G0926536| Mfr #: R3147

$27.06 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wheels: 1
Construction: Steel
Type: Short Stem
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0926536 Mfr #: R3147
Number of Wheels: 1Construction: Steel
Type: Short StemMaterial: steel
Roller Width/Dia. (In.): 3Finish: Mill
Bearings: Steel 10 BallItem: Garage Door Roller
Package Quantity: 4Shaft Length: 4"
Country of Origin (subject to change): China

Description

Garage Door Roller, Short Stem, Steel, Mill Finish, Length 4 In., Dia. 3 In., Steel Ball Bearings, Number of Wheels 1, Package Quantity 4

Reviews