Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Door Roller, 7 1/2 In., Dia. 2 In., PK4

AMERICAN GARAGE DOOR | Zoro #: G0914042 | Mfr #: RMS2197

$ 120.69 /pk

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

American Garage Door #RMS2197 Specifications

Zoro #: G0914042 Mfr #: RMS2197
Type: Short Stem Package Quantity: 4
Material: Stainless Steel For Use With: 2" Track
Shaft Length: 7-1/2" Item: Garage Door Roller
Roller Width/Dia. (In.): 2 Number of Wheels: 1
Construction: Stainless Steel With UHMW Polyethylene Tire, For Harsh Conditions Bearings: Precision Chrome Steel, Sealed
Country of Origin (subject to change): United States

Description

Garage Door Roller, Short Stem, Stainless Steel, Shaft Length 7-1/2 In., Roller Width/Dia. (In.) 2, Precision Chrome Steel, Sealed Bearings, Number of Wheels 1, Stainless Steel With UHMW Polyethylene Tire, For Harsh Conditions, For Use With 2 In. Track, Package Quantity 4

Reviews