Door Roller, 7 In., Dia. 2 In., PK4

AMERICAN GARAGE DOOR| Zoro #: G1758601| Mfr #: R2177

$15.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Number of Wheels: 1For Use With: 2" TrackMaterial: steel
Save 15%. Sign up for Z-mail.


Zoro #: G1758601 Mfr #: R2177
Number of Wheels: 1For Use With: 2" Track
Material: steelRoller Width/Dia. (In.): 2
Bearings: Steel 10 BallPackage Quantity: 4
Shaft Length: 7"Construction: Steel
Type: Long StemFinish: Mill
Item: Garage Door RollerMax. Wheel Dia. (In.): 1-7/8
Country of Origin (subject to change): China


Garage Door Roller, Long Stem, Steel, Mill Finish, Length 7 In., Max. Wheel Dia. 1 7/8 In., Dia. 2 In., Steel Ball Bearings, Number of Wheels 1, For Use With 2 In Track, Package Quantity 4