KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Roller, 7In., Dia. 3 In., PK4

AMERICAN GARAGE DOOR| Zoro #: G1933942| Mfr #: RMSBL3197

$95.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Shaft Length: 7-1/2"
Type: Bearingless
Item: Garage Door Roller
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1933942 Mfr #: RMSBL3197
Shaft Length: 7-1/2"Type: Bearingless
Item: Garage Door RollerPackage Quantity: 4
Construction: Stainless Steel With UHMW Polyethylene Tire, For Harsh ConditionsNumber of Wheels: 1
Roller Width/Dia. (In.): 3Material: Stainless Steel
Country of Origin (subject to change): United States

Description

Garage Door Roller, Bearingless, Stainless Steel, Length 7 In., Dia. 3 In., Number of Wheels 1, Package Quantity 4

Reviews