Exhaust Port, Latching 4 In, 1/4 In. Doors

AMERICAN GARAGE DOOR| Zoro #: G0523765| Mfr #: E44

$81.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Aluminum Exhaust Port
Type: Latching 4"
For Use With: Up to 1/4" Doors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0523765 Mfr #: E44
Item: Aluminum Exhaust PortType: Latching 4"
For Use With: Up to 1/4" DoorsMaterial: Aluminum
Package Quantity: 1Country of Origin (subject to change): China

Description

Exhaust Port, Latching 4 In, Aluminum, For Use With Up to 1/4 In Doors

Reviews