Exhaust Port, Latching 4 In, 2 In. Doors

AMERICAN GARAGE DOOR| Zoro #: G2298581| Mfr #: E42

$94.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: AluminumFor Use With: Up to 2" DoorsPackage Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298581 Mfr #: E42
Material: AluminumFor Use With: Up to 2" Doors
Package Quantity: 1Item: Aluminum Exhaust Port
Type: Latching 4"Country of Origin (subject to change): China

Description

Exhaust Port, Latching 4 In, Aluminum, For Use With Up to 2 In Doors

Reviews