SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Football Bearing, 1 In Inner Dia., 3, PK4

AMERICAN GARAGE DOOR| Zoro #: G1027476| Mfr #: FCU310

$32.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelFinish: zinc platedConstruction: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027476 Mfr #: FCU310
Material: SteelFinish: zinc plated
Construction: SteelItem: Garage Door Bearings
Package Quantity: 4Bearings: Steel Ball
Type: Football Bearing, 3" Hole to HoleInside Dia.: 1
Max. Wheel Dia. (In.): 1Country of Origin (subject to change): United States

Description

Football Bearing, 1 In Inner Diameter, Steel, Zinc Plated Finish, Length 3 In., Max. Wheel Dia. 1 In., Steel Ball Bearings, Package Quantity 4

Reviews