KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Freeway Bearing, 1 In. Inner Dia., PK4

AMERICAN GARAGE DOOR| Zoro #: G0738324| Mfr #: B100

$26.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Garage Door Bearings
Type: Freeway Bearing, 3" Hole to Hole
Inside Dia.: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738324 Mfr #: B100
Item: Garage Door BearingsType: Freeway Bearing, 3" Hole to Hole
Inside Dia.: 1Package Quantity: 4
Construction: SteelFinish: zinc plated
Max. Wheel Dia. (In.): 1Material: steel
Bearings: Steel BallOutside Dia.: 2
Country of Origin (subject to change): United States

Description

Garage Door Bearings, Freeway Bearing, 3 In. Hole to Hole, Material Steel, Zinc Plated Finish, Inside Dia. 1, Outside Dia. 2, Max. Wheel Dia. (In.) 1, Steel Ball Bearings, Construction Steel, Package Quantity 4

Reviews