Garage Door Hinge, 3 In H, PK4

AMERICAN GARAGE DOOR| Zoro #: G0617967| Mfr #: HSO112

$109.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Door Leaf Height: 3"
Corners: Rounded
Mounting: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617967 Mfr #: HSO112
Door Leaf Height: 3"Corners: Rounded
Mounting: SurfaceHardware: Not included
Pin Dia.: 9/16"Door Leaf Width: 2-13/16"
Pin Material: 304 Stainless SteelBearing Type: Plain
Pin Type: NonremovableHoles: With
Range of Motion: 90 DegreesItem: Garage Door Hinge
Ligature Resistant: NoDoor Leaf Thickness: 0.105"
Material: Stainless SteelHoles per Leaf: 2
Orientation: Non HandedCountry of Origin (subject to change): United States

Description

Garage Door Hinge, O-Type, Material 304 Stainless Steel, Color Stainless Steel, Finish Mill, Height 3 In., Width 2-13/16 In., Pin Material Type 304 Stainless Steel, Pin Type Non Removable, 4 Holes, Package Quantity 4

Reviews