Garage Door Hinge, 7-1/2 In H, PK2

AMERICAN GARAGE DOOR| Zoro #: G0437604| Mfr #: HS712

$67.32 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Mill Stainless SteelDoor Leaf Width: 2-13/16"Holes per Leaf: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437604 Mfr #: HS712
Finish: Mill Stainless SteelDoor Leaf Width: 2-13/16"
Holes per Leaf: 2Pin Dia.: 9/16"
Range of Motion: 90 DegreesLigature Resistant: No
Orientation: Non HandedHoles: With
Material: Stainless SteelMounting: Surface
Corners: RoundedHinge Number: #7 Heavy Duty
Hardware: Not includedItem: Garage Door Hinge
Bearing Type: PlainPin Type: Nonremovable
Pin Material: 304 Stainless SteelDoor Leaf Height: 7-1/2"
Door Leaf Thickness: 0.105"Country of Origin (subject to change): United States

Description

Garage Door Hinge, Stainless Steel Material, Mill Stainless Steel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 90 Degrees Range of Motion, Orientation Non Handed, 7-1/2 In. Door Leaf Height, 2-13/16 In. Door Leaf Width, 0.105 In. Door Leaf Thickness, Plain Bearing Type, Rounded Corners, Not Included Hardware, #7 Heavy Duty Hinge Number, Surface Mounting, 9/16 In. Pin Dia., 304 Stainless Steel Pin Material, Nonremovable Pin Type, Package Quantity 2

Reviews