Garage Door Hinge, 7-1/2 In H, PK2

AMERICAN GARAGE DOOR| Zoro #: G1824636| Mfr #: HS812

$54.75 /pk

This item ships free. Details.Standard ground shipping.
Item: Garage Door HingeDoor Leaf Height: 7-1/2"Orientation: Non Handed
Save 15%. Sign up for Z-mail.


Zoro #: G1824636 Mfr #: HS812
Item: Garage Door HingeDoor Leaf Height: 7-1/2"
Orientation: Non HandedCorners: Rounded
Holes per Leaf: 2Holes: With
Hinge Number: #8 Heavy DutyRange of Motion: 90 Degrees
Pin Type: NonremovableMounting: Surface
Ligature Resistant: NoDoor Leaf Width: 2-13/16"
Material: Stainless SteelBearing Type: Plain
Door Leaf Thickness: 0.105"Pin Material: 304 Stainless Steel
Pin Dia.: 9/16"Hardware: Not included
Country of Origin (subject to change): United States


Garage Door Hinge, Stainless Steel Material, Mill Stainless Steel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 90 Degrees Range of Motion, Orientation Non Handed, 7-1/2 In. Door Leaf Height, 2-13/16 In. Door Leaf Width, 0.105 In. Door Leaf Thickness, Plain Bearing Type, Rounded Corners, Not Included Hardware, #8 Heavy Duty Hinge Number, Surface Mounting, 9/16 In. Pin Dia., 304 Stainless Steel Pin Material, Nonremovable Pin Type, Package Quantity 2