KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Garage Door Hinge, 7-1/2 In H, PK2

AMERICAN GARAGE DOOR| Zoro #: G2163332| Mfr #: HS912

$93.36 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Garage Door Hinge
Material: stainless steel
Holes per Leaf: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2163332 Mfr #: HS912
Item: Garage Door HingeMaterial: stainless steel
Holes per Leaf: 2Orientation: Non Handed
Door Leaf Width: 2-13/16"Corners: Rounded
Ligature Resistant: NoDoor Leaf Thickness: 0.105"
Hardware: Not includedPin Type: Nonremovable
Range of Motion: 90 DegreesHoles: With
Bearing Type: PlainDoor Leaf Height: 7-1/2"
Pin Material: 304 Stainless SteelHinge Number: #9 Heavy Duty
Mounting: SurfacePin Dia.: 9/16"
Country of Origin (subject to change): United States

Description

Garage Door Hinge, #9 Heavy Duty, Material 304 Stainless Steel, Color Stainless Steel, Finish Mill, Height 7-1/2 In., Width 2-13/16 In., Pin Material Type 304 Stainless Steel, Pin Type Non Removable, 4 Holes, Package Quantity 2

Reviews