KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Garage Door Hinge, 7-1/2 In H, PK4

AMERICAN GARAGE DOOR| Zoro #: G2340231| Mfr #: HSCC112

$123.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Door Leaf Height: 4-1/2"
Corners: Rounded
Mounting: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340231 Mfr #: HSCC112
Door Leaf Height: 4-1/2"Corners: Rounded
Mounting: SurfaceHardware: Not included
Pin Dia.: 9/16"Door Leaf Width: 2-13/16"
Pin Material: 304 Stainless SteelBearing Type: Plain
Pin Type: NonremovableHoles: With
Range of Motion: 90 DegreesItem: Garage Door Hinge
Ligature Resistant: NoDoor Leaf Thickness: 0.105"
Material: Stainless SteelHoles per Leaf: 2
Orientation: Non HandedCountry of Origin (subject to change): United States

Description

Garage Door Hinge, Combination, Material 304 Stainless Steel, Color Stainless Steel, Finish Mill, Height 7-1/2 In., Width 2-13/16 In., Pin Material Type 304 Stainless Steel, Pin Type Non Removable, 4 Holes, Package Quantity 4

Reviews