Garage Door Hinge, 7-1/4 In H, PK2

AMERICAN GARAGE DOOR| Zoro #: G0530415| Mfr #: H314

$7.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Material: Steel
Holes per Leaf: 2
Orientation: Non Handed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0530415 Mfr #: H314
Pin Material: SteelHoles per Leaf: 2
Orientation: Non HandedMaterial: Zinc
Pin Type: NonremovableDoor Leaf Width: 2-13/16"
Range of Motion: 90 DegreesBearing Type: Plain
Door Leaf Height: 7-1/4"Hinge Number: #3 Standard
Ligature Resistant: NoHoles: With
Pin Dia.: 9/16"Corners: Rounded
Finish: Galvanized SteelDoor Leaf Thickness: 0.074"
Item: Garage Door HingeMounting: Surface
Hardware: Not includedCountry of Origin (subject to change): United States

Description

Garage Door Hinge, #3 Standard, Material Zinc, Color Silver, Finish Galvanized, Height 7-1/4 In., Width 2-13/16 In., Pin Material Steel, Pin Type Non Removable, 4 Holes, Package Quantity 2

Reviews