Garage Door Hinge, 7-1/4 In H, PK2

AMERICAN GARAGE DOOR| Zoro #: G1731021| Mfr #: H411

$21.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Item: Garage Door HingeFinish: Galvanized SteelDoor Leaf Height: 7-1/4"
Save 15%. Sign up for Z-mail.


Zoro #: G1731021 Mfr #: H411
Item: Garage Door HingeFinish: Galvanized Steel
Door Leaf Height: 7-1/4"Orientation: Non Handed
Corners: RoundedMounting: Surface
Holes: WithHinge Number: #4 Heavy Duty
Range of Motion: 90 DegreesPin Type: Nonremovable
Holes per Leaf: 2Ligature Resistant: No
Door Leaf Width: 2-13/16"Material: Zinc
Bearing Type: PlainDoor Leaf Thickness: 0.119"
Pin Material: SteelPin Dia.: 9/16"
Hardware: Not includedCountry of Origin (subject to change): United States


Garage Door Hinge, Zinc Material, Galvanized Steel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 90 Degrees Range of Motion, Orientation Non Handed, 7-1/4 In. Door Leaf Height, 2-13/16 In. Door Leaf Width, 0.119 In. Door Leaf Thickness, Plain Bearing Type, Rounded Corners, Not Included Hardware, #4 Heavy Duty Hinge Number, Surface Mounting, 9/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type, Package Quantity 2