KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Garage Door Hinge, 7-1/4 In H, PK2

AMERICAN GARAGE DOOR| Zoro #: G2374066| Mfr #: H711

$21.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Door Leaf Height: 7-1/4"
Corners: Rounded
Mounting: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374066 Mfr #: H711
Door Leaf Height: 7-1/4"Corners: Rounded
Mounting: SurfaceHardware: Not included
Pin Dia.: 9/16"Finish: Galvanized Steel
Hinge Number: #7 Heavy DutyDoor Leaf Width: 2-13/16"
Pin Material: SteelBearing Type: Plain
Pin Type: NonremovableHoles: With
Range of Motion: 90 DegreesItem: Garage Door Hinge
Ligature Resistant: NoDoor Leaf Thickness: 0.119"
Material: ZincHoles per Leaf: 2
Orientation: Non HandedCountry of Origin (subject to change): United States

Description

Garage Door Hinge, #7 Heavy Duty, Material Zinc, Color Silver, Finish Galvanized, Height 7-1/4 In., Width 2-13/16 In., Pin Material Steel, Pin Type Non Removable, 4 Holes, Package Quantity 2

Reviews