Garage Door Hinge, 7-1/8 In H, PK2

AMERICAN GARAGE DOOR| Zoro #: G1135827| Mfr #: H311

$16.64 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Garage Door Hinge
Material: Zinc
Holes per Leaf: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135827 Mfr #: H311
Item: Garage Door HingeMaterial: Zinc
Holes per Leaf: 2Orientation: Non Handed
Door Leaf Width: 2-13/16"Corners: Rounded
Ligature Resistant: NoDoor Leaf Thickness: 0.119"
Hardware: Not includedPin Type: Nonremovable
Range of Motion: 90 DegreesHoles: With
Bearing Type: PlainDoor Leaf Height: 7-1/4"
Pin Material: SteelHinge Number: #3 Heavy Duty
Mounting: SurfaceFinish: Galvanized Steel
Pin Dia.: 9/16"Country of Origin (subject to change): United States

Description

Garage Door Hinge, #3 Heavy Duty, Material Zinc, Color Silver, Finish Galvanized, Height 7-1/8 In., Width 2-13/16 In., Pin Material Steel, Pin Type Non Removable, 4 Holes, Package Quantity 2

Reviews